24x24 in. Matte Charcoal Gray Porcelain Large Format Wall and Floor Tile 15.93 sq ft/case, 4PK

  • Mfr # TER88GRSPK2424

  • Zoro # G715830111


product price:  $110.99
/pk 4, $27.75/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns

Key Features

Shape
Square
Finish
Matte
Width
23.94 in
Length
23.94 in
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TER88GRSPK2424
Zoro #
G715830111
UPC #
840175594047
Country of Origin
Spain

Dimensions

Width
23.94 in
Length
23.94 in
Thickness
0.31 in

Details

Color
Charcoal Gray
Shape
Square
Finish
Matte
Material
Porcelain

Description

This deep charcoal gray porcelain tile exudes urban elegance with its modern terrazzo-inspired look. Its matte surface softens the bold tone, while speckles of black, gray, and soft white add visual depth that feels both sophisticated and timeless. With a versatile 24x24in size and pressed edges, it creates clean, seamless installations perfect for contemporary interiors.Designed for versatility, this tile is a natural fit for high-traffic entryways, chic kitchen floors, or sleek indoor walls. Its stain-resistant, frost-proof, and has a slip-resistant surface DCOF >0.43, making it a rockstar for commercial walls, steam rooms, or outdoor patios where durability is key. Its moderate variation V3 ensures just enough uniqueness to keep things interesting without overwhelming the design.Imagine this as the foundation of a minimalist living room or a modern bathroom-it brings an upscale vibe without trying too hard. Built tough and effortlessly cool, this tile is here to make your space the talk of the town.


  • Tile Dimension: 23.94 x 23.94 in., thickness: 7.95 mm, sq ft per sheet: 3.98, sheets per box: 4, sq ft per box: 15.93
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products