24x48 in. Lappato Frosted Sky Blue Porcelain Wall and Floor Tile 15.5 sq ft/case, 2PK

  • Mfr # IMP88CRSBU2448

  • Zoro # G115830247


product price:  $256.99
/pk 2, $128.50/ea
Sold in multiples of 4 for $1,027.96
Free Shipping & Returns

Key Features

Length
47.25 in
Width
23.62 in
Thickness
0.38 in
Material
Porcelain
Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IMP88CRSBU2448
Zoro #
G115830247
UPC #
840175593651
Country of Origin
Italy

Dimensions

Length
47.25 in
Width
23.62 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Frosted Sky Blue
Shape
Rectangle
Finish
Lappato

Description

The Crystal Blue 24x48 porcelain tile features a captivating blend of frosted sky blue with intricate white crystalline veining, offering a luxurious and calming aesthetic. Its lappato semi-polished surface adds a gentle sheen, striking the perfect balance between modern sophistication and natural elegance. The rectified edges and large rectangular shape create a seamless, expansive look, ideal for living rooms, bedrooms, or feature walls in dining areas. With frost, stain, and chemical resistance, this tile is built to last while maintaining its beauty. Not suitable for pools, commercial floors, or shower floors, it shines best in residential interiors. Pair with silver accents, white furniture, or cool-toned rugs for a cohesive look. Use Laticrete 254 Platinum mortar and Permacolor grout with a 2mm joint for a sleek finish. They are ideal for open floors or feature walls, creating a grand and seamless aesthetic.


  • Tile Dimension: 23.62 x 47.25 in., thickness: 9.53 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.5
  • Porcelain material with Lappato finish
  • Recommended Usage: High and light traffic floors, Bathroom wall and floor, Shower wall, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.