24x48 in. Polished Warm Gray with Gold Flecks Porcelain Wall and Floor Tile 15.49 sq ft/case, 2PK

  • Mfr # TER88CE2448POL

  • Zoro # G415830268


product price:  $177.99
/pk 2, $89.00/ea
Sold in multiples of 3 for $533.97
Free Shipping & Returns

Key Features

Width
23.7 in
Color
Warm Gray with Gold Flecks
Material
Porcelain
Length
47.25 in
Thickness
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TER88CE2448POL
Zoro #
G415830268
UPC #
840175594009
Country of Origin
Spain

Dimensions

Width
23.7 in
Length
47.25 in
Thickness
0.41 in

Details

Color
Warm Gray with Gold Flecks
Material
Porcelain
Finish
Polished
Shape
Square

Description

Warm gray porcelain tiles like this bring an understated elegance to modern interiors. With a polished surface and golden bronze flecks scattered across the soft gray base, it creates a sophisticated terrazzo-inspired look thats subtle yet captivating. The sleek 24x48in size and rectified edges deliver a clean, seamless finish perfect for contemporary and minimalist designs.This tile is ideal for indoor walls, where its glossy finish reflects light beautifully, adding depth and a sense of space. Imagine it as the backdrop to a luxurious bathroom, accenting a modern shower wall, or elevating a stylish kitchen backsplash. Its slight V2 variation ensures consistency with just a touch of organic charm, while its 18 unique faces keep the design fresh and dynamic.Pair it with neutral tones for a serene aesthetic, or let its golden highlights pop against darker accents for a bold statement. Durable and effortlessly chic, this tile brings a refined, high-end feel to spaces designed for light use and visual impact.


  • Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 2, sq ft per box: 15.49
  • Porcelain material with Polished finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 18 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products