24x48 in. Polished White and Gold Porcelain Large Format Wall Tile 7.75 sq ft/case - 1 Pack

  • Mfr # COS88CHV2448

  • Zoro # G115830209


product price: $272.99
/ea
Sold in multiples of 6 for $1,637.94
Free Shipping & Returns

Key Features

Thickness
0.41 in
Length
47.25 in
Width
23.7 in
Shape
Diamond
Color
White and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COS88CHV2448
Zoro #
G115830209
UPC #
840175593323
Country of Origin
Spain

Dimensions

Thickness
0.41 in
Length
47.25 in
Width
23.7 in

Details

Shape
Diamond
Color
White and Gold
Finish
Polished
Material
Porcelain

Description

Bold geometric patterns meet timeless marble elegance in this porcelain tile design. Featuring a striking diamond pattern framed by soft gray and warm gold accents, it creates a polished, luxurious aesthetic with an art deco-inspired vibe. The glossy finish enhances the marble-like white and gold veining, making the 24inx48in size ideal for creating sophisticated statement walls that feel upscale yet approachable.Perfect for indoor walls, shower enclosures, steam rooms, or even commercial backdrops, this tile is all about making a space feel elevated and intentional. Its moderate variation V3 and 12 porcelain faces ensure enough design variety to keep your installation dynamic and visually intriguing without overwhelming. While its not built for floors, its a showstopper for vertical applications where texture and light interplay matter most.Think of this tile as the jewelry for your space-sleek, eye-catching, and designed to turn heads. Whether you're dressing up a bathroom or crafting a feature wall in a boutique, its the perfect blend of modern and timeless.


  • Tile Dimension: 23.7 x 47.25 in., thickness: 10.32 mm, sq ft per sheet: 7.75, sheets per box: 1, sq ft per box: 7.75
  • Porcelain material with Polished finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth with 12 procelain faces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.