2Black 8.1 in x 9.25 in Porcelain Matte Floor and Wall Tile 9.93 sqft/case, 25PK

  • Mfr # APLTERINER

  • Zoro # G511319964


product price:  $98.99
/pk 25, $3.96/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Width
8.1 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLTERINER
Zoro #
G511319964
UPC #
840175530557
Country of Origin
Spain

Dimensions

Length
9.25 in
Width
8.1 in
Thickness
0.31 in
Height
8 in

Details

Material
Porcelain
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall, Swimming Pool
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.93 sq. ft

Description

This nature-inspired, stone-looking hexagon tile offers your space a trendy yet timeless design element. With a cool neutral color and a size thats larger than the typical vintage hexagons, this porcelain tile is a contemporary addition to any space. If youre looking for a geometric tile that makes a huge impact, look no further than this large hexagon tile! Whether youre renovating a farmhouse kitchen, or redesigning your classic bathroom with sleek and modern floors, these large hexagon tiles are a natural choice. It can look simple yet chic, modern or retro - it all depends on how you accent them in your space! By mimicking natural stone with a long-wearing porcelain finish, its an extremely durable option for bathrooms, kitchens, mudrooms, steam rooms and more! Create a contemporary accent wall, vanity backsplash, fireplace surround or commercial floor design with reduced grout lines and continuous look. Its non-porous porcelain will not hold any stains, making cleaning a breeze in high-moisture and commercial areas!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.