36x36 in. Matte White with gray flecks Porcelain Wall and Floor Tile 8.72 sq ft/case - 1 Pack

  • Mfr # TER88EGWH3636

  • Zoro # G415830190


product price:  $95.85
/ea
Sold in multiples of 6 for $575.10
Free Shipping & Returns

Key Features

Shape
Square
Length
35.43 in
Material
Porcelain
Width
35.43 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TER88EGWH3636
Zoro #
G415830190
UPC #
840175594030
Country of Origin
Spain

Dimensions

Length
35.43 in
Width
35.43 in
Thickness
0.38 in

Details

Shape
Square
Color
White with gray flecks
Material
Porcelain
Finish
Matte

Description

Soft gray porcelain tiles like these bring a perfect blend of subtle luxury and everyday practicality. With a sophisticated palette of cool grays and off-whites, its terrazzo-inspired pattern delivers timeless elegance while keeping things modern. The matte finish offers a smooth, non-glare surface that feels both upscale and inviting, perfect for any room or outdoor setting.Measuring a generous 36x36 with rectified edges, this tile creates clean lines and seamless installations, ensuring a polished look. The slight V2 variation keeps the design consistent while adding just enough visual interest. Designed to handle lifes challenges, its resistant to frost, stains, and thermal shock, and its R9 slip resistance makes it safe for high-traffic floors, spa-like shower walls, or serene outdoor patios.Imagine it paired with sleek chrome fixtures in a bathroom, or as a stunning feature on a contemporary indoor wall. Durable, low-maintenance, and effortlessly stylish, this tile elevates any space while standing up to everyday wear and tear. Its the perfect mix of function and flair.


  • Tile Dimension: 35.43 x 35.43 in., thickness: 9.53 mm, sq ft per sheet: 8.72, sheets per box: 1, sq ft per box: 8.72
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products