Splendor 11.81in x 11.81in Matte Black Porcelain Mosaic Wall and Floor Tile 10.65 sqft/case, 11PK
- Mfr # IMP88ANTMOSA
- Zoro # G911637682
Key Features
Specifications
Details
- MFR #
- IMP88ANTMOSA
- Zoro #
- G911637682
- UPC #
- 840175541836
- Country of Origin
- China
- Material
- Porcelain
- Color
- Slate Black
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Uniform Square
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.65
Dimensions
- Length
- 11.81 in
- Width
- 2 in
- Thickness
- 0.41 in
- Size
- 11.81 in x 11.81 in
Description
We are introducing our stone-inspired gray porcelain mosaic tile - the epitome of modern elegance and sophistication. With its beautiful anthracite palette and classic square pattern, our porcelain tile epitomizes understated luxury. Each individual piece showcases an authentic slate look, capturing the intricate details and organic variation of natural stone found in nature. Immerse yourself in the beauty of natural aesthetics while enjoying the practicality and durability of porcelain tile! Whether you're revamping your bathroom, kitchen backsplash, or any other living area, our slate-inspired porcelain tile will bring a touch of rustic elegance to your spaces. What’s more, the square mosaic pattern creates slip-resistance on the floors while its mesh backing enables seamless installations both in large-scale projects and intricate designs. Get ready to experience the transformative power of our stone-inspired porcelain tile - the results will be amazing!.
- Dimension: Tile: 11.81 x 11.81", Thickness: 10.32 mm, Sq ft per sheet: 0.97, Sheets per box: 11, Sq ft per box: 10.65
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.