6x6 in. Matte Taupe-blue Terracotta Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK
- Mfr # UMB88VENDOTA
- Zoro # G215830291
Key Features
Specifications
Details
- MFR #
- UMB88VENDOTA
- Zoro #
- G215830291
- UPC #
- 840175594344
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Taupe-blue Terracotta
- Shape
- Square
- Finish
- Matte
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 5.9 in
- Width
- 5.9 in
- Thickness
- 0.38 in
Description
Elegant and timeless, the 6x6"""" decorative porcelain tile features a sophisticated palette of taupe, muted blue, terracotta, and cream accented with intricate floral and scrollwork details. The matte finish softens the vibrant design, giving it a refined, vintage-inspired look. The slight tonal variation (V2) enhances its artisanal feel, making each tile a unique piece of art while maintaining consistency in larger installations. Perfect for kitchen backsplashes, bathroom walls, or statement flooring, this tile brings a bold yet classic touch to any space. Its delicate patterns and warm color scheme pair beautifully with neutral tones for a balanced aesthetic or bold metallic accents for a dramatic flair. Ideal for creating feature walls or adding character to cozy cafes and boutique interiors. Made from durable porcelain with extruded edges, it’s designed for high-traffic areas and moisture-prone environments like bathrooms, pool and steam rooms. Use Laticrete Permacolor grout for a polished, professional finish. This tile is perfect for spaces where elegance meets everyday durability.
- Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
- Porcelain material with Matte finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.