
7x11 Eastern White, Bardiglio Marble Polished Floor and Wall Mosaic Tile 4.51 sqft/case, 5PK
Mfr # APLDC88G20A
Zoro # G711320067
product price: $200.99
/pk 5, $40.20/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
11.6 in
Thickness
0.37 in
Material
Marble
Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88G20A
Zoro #
G711320067
UPC #
840175525379
Country of Origin
China
Dimensions
Length
11.2 in
Width
11.6 in
Thickness
0.37 in
Details
Material
Marble
Shape
Octagon
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.51 sq. ft
Description
It’s no surprise that white Eastern White, Bardiglio Marble marble tile is synonymous with luxury interior design! Displaying a sophisticated clean background with fine veins that lend an organic appeal, this mosaic tile exudes luxury and quality in no time. Its elongated hexagon pattern with grey tile accents create a graphic look that’s perfect to create a sense of flow on the walls of a shower, living room or kitchen. No matter what your design style is - whether it be classic or modern, rustic or sleek - a white marble tile is an elegant and classy addition to any living space. Looking to design a marble bathroom that oozes hotel glamour? This sophisticated stone tile will take plain showers or vanity surrounds from bland to beautiful in an instant! Its restrained colour palette couldn’t be more tranquil and relaxing - ideal for a soothing atmosphere around the tub as well as in the kitchens, living rooms and entryways. Whether you want to surprise a neutral room with a patterned accent wall, or create a magazine-worthy floor statement with a slip-resistant surface, this marble tile is a durable and stylish choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.