7x7 in. Glossy Deep Forest Green Porcelain Star Wall and Floor Tile 6.46 sq ft/case, 16PK

  • Mfr # UMB88VERSTRA

  • Zoro # G915830072


product price:  $162.99
/pk 16, $10.19/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88VERSTRA
Zoro #
G915830072
UPC #
840175594382
Country of Origin
Spain

Dimensions

Length
7 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Deep Forest Green
Shape
Star
Finish
Glossy

Description

This tile in deep forest green delivers a bold yet earthy vibe that feels timeless and sophisticated. The glossy finish enhances its rich, natural tone, making it a favorite for creating high-impact designs with a touch of elegance. Shaped in a 7x7in intricate star design, its perfect for adding geometric interest to shower walls, feature areas, or even eye-catching backsplashes.The slight variation V2 gives each piece a unique touch, creating a handcrafted feel while maintaining a cohesive overall look. Pair it with warm neutrals like creamy whites or light beige for a classic aesthetic, or go bold with brass or gold accents to elevate its luxurious appeal. It also complements wood tones beautifully, making it ideal for rustic-modern or nature-inspired designs.Made from durable porcelain, this tile is as functional as it is stunning. Heat-resistant and designed for light to high-traffic floors, steam rooms, and indoor or outdoor walls, it can handle everything from spa-like bathrooms to stylish commercial spaces. Whether youre aiming for drama or a soothing natural palette, this tile is a showstopper in every sense.


  • Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.