7x7 in. Matte Terracotta Soft Gray-Blue Porcelain Star Wall and Floor Tile 6.46 sq ft/case, 16PK

  • Mfr # UMB88DECSTRBA

  • Zoro # G015830248


product price:  $162.99
/pk 16, $10.19/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88DECSTRBA
Zoro #
G015830248
UPC #
840175594283
Country of Origin
Spain

Dimensions

Length
7 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Terracotta Soft Gray-Blue
Shape
Star
Finish
Matte

Description

This beautifully crafted Deco Star tile blends classic elegance with intricate design, making it a standout choice for artistic interiors. The muted tones of beige, soft gray-blue, and warm terracotta accents create a harmonious color palette that feels both timeless and on-trend. Its star-shaped 7x7in format brings a touch of Moroccan-inspired geometry, perfect for adding character to walls, floors, or decorative accents.The matte finish softens the intricate details, giving the design a sophisticated yet approachable feel. Slight tonal variation V2 ensures each tile has a unique, hand-painted look while still maintaining a cohesive pattern. This tile is ideal for crafting eye-catching feature walls, framing fireplace surrounds, or designing elegant yet durable bathroom floors. Pair it with neutral tiles for balance or bold colors for a statement look.Built from durable porcelain, this tile is ready for high-traffic areas, steam rooms, and even outdoor applications. Whether used in a caf, boutique, or cozy home project, this tile is the perfect way to infuse artistry and sophistication into any space. Stylish, durable, and versatile-its a design lovers dream.


  • Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.