
8x8 Bianco Carrara, Crystal White Marble Polished Floor and Wall Mosaic Tile 1.83 sqft/case, 5PK
Mfr # APLDC88H21A
Zoro # G111320230
product price:Â $137.99
/pk 5, $27.60/ea
Free Shipping & Returns
Key Features
Length
8 in
Width
8 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLDC88H21A
Zoro #
G111320230
UPC #
840175525430
Country of Origin
China
Dimensions
Length
8 in
Width
8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.83 sq. ft
Description
Hexagon tiles are one of the building blocks of interior design and are powerful at every scale. When crafted in a combination of different materials and textures, the result can be a truly authentic finish as seen in this large format Bianco Carrara, Crystal White Marble hexagon tile! Always on trend thanks to its enviable graphic pattern, its white scheme conveys cleanliness, purity and freshness which makes this tile a great fit for modern kitchens, bathrooms, laundry rooms, and more. This marble hexagon tile is the perfect way to design open, seamless floors with minimal grout lines. It evokes boldness and confidence on the walls while creating envied focal points. Not only does it create an aesthetically pleasing appeal with larger geometric impact but it also comes with easier maintenance thanks to its minimized grout joints. Whether that be an impressive accent wall or sophisticated marble floor design for a home or business, this large hex tile will make any space achieve a grand perception.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.