9 x 11 in. Matte Charcoal Black Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88TERBLKA

  • Zoro # G015830200


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Shape
Hexagon
Width
9.05 in
Finish
Matte
Length
10.63 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX88TERBLKA
Zoro #
G015830200
UPC #
840175593514
Country of Origin
Spain

Dimensions

Width
9.05 in
Length
10.63 in
Thickness
0.31 in

Details

Shape
Hexagon
Finish
Matte
Color
Charcoal Black
Material
Porcelain

Description

Deep, rich, and effortlessly elegant, this true black terrazzo-inspired hexagonal tile is designed to make a bold statement. The dramatic black base is speckled with white and light gray stone-like fragments, creating a striking, high-contrast look thats both modern and timeless. Its hexagonal shape adds a geometric edge, making it a favorite for high-impact, design-forward spaces.Perfect for luxurious bathroom floors, contemporary shower walls, or even as a bold kitchen backsplash, this tile brings drama and sophistication to any surface. The matte finish enhances its understated elegance, while the slight V2 variation and 10 unique porcelain faces ensure a custom look every time.Built to handle it all, this tile is slip-resistant, stain-proof, frost-resistant, and tough enough for heavy traffic areas. Its pressed edges allow for seamless installation, whether in a chic indoor setting or a stylish outdoor patio. With heat resistance and durability to match its looks, its the ultimate choice for spaces that demand both performance and style.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products