Zenith 9 x 11 in. Matte Slate Blue Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK
- Mfr # APLHEX88AZLA
- Zoro # G115830087
Key Features
Specifications
Details
- MFR #
- APLHEX88AZLA
- Zoro #
- G115830087
- UPC #
- 840175593446
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Slate Blue
- Shape
- Hexagon
- Finish
- Matte
Dimensions
- Length
- 10.63 in
- Width
- 9.05 in
- Thickness
- 0.31 in
Description
Rich and timeless, this slate blue hexagonal tile brings a refined yet understated charm to any space. Its matte finish captures the soft elegance of natural stone, while the subtle tonal variation gives it depth and character without overwhelming the eye. The hexagonal shape is a design classic, perfect for creating stunning patterns on walls, floors, or outdoor areas. Ideal for shower walls, pool decks, or even high-traffic commercial floors, this tile is as versatile as it is beautiful. The V2 variation keeps the look organic and unique, with 16 distinct porcelain faces ensuring no two tiles look exactly alike. Whether it's a modern kitchen backsplash or a cozy patio, this tile blends effortlessly into any setting. Engineered to perform, it’s slip-resistant, frost-proof, and stain-resistant, making it perfect for wet or busy spaces. The pressed edges ensure clean, seamless installations, while its durability and heat resistance make it a solid choice for indoor and outdoor projects. Style meets strength in this effortlessly cool tile.
- Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.