9x10 in. Matte Silver Midnight Blue Glass Mosaic Hexagon Wall and Floor Tile 3.28 sq ft/case, 5PK

  • Mfr # APLSTR8806A

  • Zoro # G115830261


product price:  $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Finish
Matte
Width
10.5 in
Thickness
0.31 in
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSTR8806A
Zoro #
G115830261
UPC #
840175592500
Country of Origin
China

Dimensions

Width
10.5 in
Thickness
0.31 in
Length
9 in

Details

Material
Glass
Finish
Matte
Color
Silver Midnight Blue
Shape
Hexagon

Description

Elevate your space with the bold sophistication of the Charcoal Gray Hexagon Glass Mosaic Tile. This deep, moody gray brings a touch of modern drama to any room while its matte finish offers a sleek, understated elegance. Perfect for kitchens craving a statement backsplash or bathrooms ready for a luxe spa makeover, this tile's bold color pairs beautifully with light countertops and metallic accents.Sized at 10.5in x 9in per sheet with precise 3in x 3in hexagonal chips, this mesh-mounted tile ensures effortless installation. Whether on a shower wall or a chic accent piece, this tile is all about adding depth and personality without overwhelming your space. Its practical too-easy to clean, durable, and heat-resistant, its the perfect blend of form and function.


  • Tile Dimension: 10.5 x 9 in., thickness: 7.95 mm, sq ft per sheet: 0.66, sheets per box: 5, sq ft per box: 3.28
  • Glass material with Matte finish
  • Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products