9x10 Polished Wooden Grey Beige Bianco Carrara Marble Fish Scale Wall and Floor Tile 3sqft/case, 5PK

  • Mfr # APLTRL8830A

  • Zoro # G915830140


product price:  $249.99
/pk 5, $50.00/ea
Free Shipping & Returns

Key Features

Length
9.6 in
Color
Wooden Beige, White
Thickness
0.38 in
Material
Marble
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLTRL8830A
Zoro #
G915830140
UPC #
840175593088
Country of Origin
China

Dimensions

Length
9.6 in
Thickness
0.38 in
Width
9 in

Details

Color
Wooden Beige, White
Material
Marble
Shape
Fan, Fish Scale
Finish
Polished

Description

These tiles are a modern twist on classic elegance, featuring the soft, earthy tones of Wooden Grey stone contrasted with the crisp white of Bianco Carrara. The polished surface amplifies the natural veining and texture, creating a sophisticated yet approachable look. The lotus-inspired shape is a breath of fresh air, perfect for adding depth and movement to your design without overpowering the space.
Each 9x9.6-inch mesh-mounted sheet makes installation seamless, whether you're designing a high-traffic floor that needs a bit of flair or a shower wall that feels like a private retreat. These tiles are versatile, holding their own in everything from luxurious steam rooms to chic outdoor patios. The unique pattern is a conversation starter—imagine your backsplash or bathroom wall being the most "pinned" part of your home.
Beyond the aesthetics, the durability of these tiles means they’re ready to handle life, from the chaos of busy mornings to the stillness of a relaxing evening soak. Easy to clean, timelessly stylish, and endlessly versatile, they’re proof that functional doesn’t have to be boring. Let these tiles take center stage and watch your space go from “nice” to “wow.”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products