9x11 in. Matte Deep Charcoal Gray Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88TERGRYA

  • Zoro # G915830195


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Width
9.05 in
Finish
Matte
Thickness
0.31 in
Length
10.63 in
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX88TERGRYA
Zoro #
G915830195
UPC #
840175593521
Country of Origin
Spain

Dimensions

Width
9.05 in
Thickness
0.31 in
Length
10.63 in

Details

Finish
Matte
Color
Deep Charcoal Gray
Shape
Hexagon
Material
Porcelain

Description

This tile radiates sophistication with its deep charcoal-gray tone and terrazzo-inspired pattern. The speckled design, blending natural stone-look fragments, adds just the right mix of texture and elegance to any setting. Its hexagonal shape? Pure geometry perfection, making it a trendy favorite for designers and DIY enthusiasts alike.Perfect for your most beloved spaces-think a chic shower wall, that jaw-dropping kitchen floor, or even a sleek poolside patio. The matte finish is subtle yet impactful, delivering a soft, tactile look that feels grounded and contemporary. With its slight V2 variation and 10 porcelain faces, every layout tells its own story, ensuring no two surfaces look the same.And its not just a pretty face. This tiles pressed edges provide a flawless fit, while its stain and frost resistance make it as tough as it is beautiful. Slip-resistant and low water absorption? Bring on wet feet and steamy showers! Its perfect for high-traffic commercial spaces or cozy home updates. Durable, stylish, and oh-so-trendy-this tile truly has it all.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products