Aloha 11 x 13 in. Polished Black with White Vein Glass, Wall and Floor Tile 9.63 sq ft/case, 10PK

  • Mfr # APLNNC8814BKA

  • Zoro # G215830208


product price:  $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Length
12.6 in
Width
11 in
Thickness
0.23 in
Material
Glass, Recycled Glass
Shape
Herringbone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNNC8814BKA
Zoro #
G215830208
UPC #
840175592418
Country of Origin
China

Dimensions

Length
12.6 in
Width
11 in
Thickness
0.23 in

Details

Color
Black with White Vein
Material
Glass, Recycled Glass
Shape
Herringbone
Finish
Polished

Description

This sleek black herringbone tile is where luxury meets drama. Crafted from eco-friendly recycled glass, it features a jet-black backdrop with striking white veining that channels the elegance of Nero Marquina marble. Its bold, timeless, and unapologetically stylish-the perfect statement piece for those who love a little edge in their design.The mesh-mounted, 11x12.6in sheets make installation a breeze, while the moderate V3 variation ensures each tile tells a unique story. Whether youre crafting a high-end kitchen backsplash, a sultry shower floor, or a show-stopping steam room, this tile adds an air of sophistication to any space.Need durability? This beauty handles high-traffic floors, commercial spaces, and even heat areas up to 150 degrees farenheit. Its also pool- and patio-ready, proving that style and substance can go hand in hand. Let this modern masterpiece bring a touch of bold elegance to your project. Lifes too short for boring tiles!


  • Tile Dimension: 11 x 12.6 in., thickness: 5.95 mm, sq ft per sheet: 0.96, sheets per box: 10, sq ft per box: 9.63
  • Recycled Glass material with Polished finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to a mesh backing for easy installation and alignment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.