Aloha 11 x 13 in. Polished White with Gray Vein Glass, Wall and Floor Tile 9.63 sq ft/case, 10PK
- Mfr # APLNNC8813CAA
- Zoro # G915830201
Key Features
Specifications
Details
- MFR #
- APLNNC8813CAA
- Zoro #
- G915830201
- UPC #
- 840175592401
- Country of Origin
- China
- Color
- White
- Material
- Glass, Recycled Glass
- Shape
- Herringbone
- Finish
- Polished
Dimensions
- Length
- 12.6 in
- Width
- 11 in
- Thickness
- 0.23 in
Description
Elevate your space with this stunning herringbone tile, crafted from eco-friendly recycled glass and styled to mimic luxurious Calacatta marble. Its sleek white base with soft gray veining is the epitome of modern aesthetics-clean, timeless, and effortlessly elegant. The moderate V3 variation ensures each piece boasts unique character, making your design stand out without overwhelming the room.Perfect for both indoor and outdoor spaces, this 11x12.6in mesh-mounted tile is as versatile as it is beautiful. Dreaming of a show-stopping kitchen backsplash? Check. A spa-worthy shower? Done. How about a chic patio or swimming pool upgrade? Absolutely. Plus, it's durable enough for high-traffic floors and even heat areas up to 150 degrees farenheit, so it's ready to handle whatever life throws at it or spills on it.Whether youre revamping a steam room or adding a touch of class to commercial walls, this tile delivers on both style and substance. Easy to install and maintain, its the perfect blend of fashion and function-because who says you cant have it all?
- Tile Dimension: 11 x 12.6 in., thickness: 5.95 mm, sq ft per sheet: 0.96, sheets per box: 10, sq ft per box: 9.63
- Recycled Glass material with Polished finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.