Dune 12 in. x 12 in. Glossy Royal Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88BL510A
- Zoro # G211637825
Key Features
Specifications
Details
- MFR #
- APLSA88BL510A
- Zoro #
- G211637825
- UPC #
- 840175583195
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Showcasing a vibrant blue and soft green color palette, the Swim Iris 1” x 1” Glass Mosaic tiles bring a small slice of the ocean to shore. With swirls of dark blue and flecks of green, yellow, and white against a turquoise blue undertone as vivid as the sea, these glossy mosaic tiles come alive with color and pattern. Assembled with dot backing rather than paper or paper, this mosaic tile brings immense flexibility, allowing greater control in its application. Make a splash with our Swim Collection, a diverse line of recycled glass mosaics where each tile embodies an enchantingly serene quality that pulls you in and transports you to your fantasy resort, from a sleek and mysterious iridescent black reflecting the midnight sea to a crisp turquoise as fresh as the Caribbean. These Spanish-made tiles are created from the colorful upcycled remnants of a local glass factory where they are reimagined into new molten glass tiles, offering a highly sustainable tiling solution with 98% recycled content. Swim also offers a dot glue system on the edges of the tiles allows for secure adhesion ideal for underwater installations and curved surfaces. While specifically designed for pool applications, these tiles can be easily incorporated anywhere, indoors and out.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.