Altin 12 in. x 12 in. Glossy Cloud Silver Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLFG028815SA
- Zoro # G711637882
Key Features
Specifications
Details
- MFR #
- APLFG028815SA
- Zoro #
- G711637882
- UPC #
- 840175584611
- Country of Origin
- China
- Color
- Silver
- Tile Use
- Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
- Material
- Glass
- Shape
- Uniform Square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06mm
- Size
- 12 in x 12 in
Description
Modern luminous elegance - that’s how we define our stunning glass mosaic tile. With a surface that looks both iridescent and metallic, this tile is the perfect way to make a room feel brighter, expensive and ultra-glam. Its recognizable shine will instantly add excitement and refinement to an interior even if used in smaller doses such as for an accent border or niche. Our glass tile allows your interior walls to remain clean and modern, but the surface details like its texture and reflective body allow for added depth, making your tile design stand out. For the most luxe look, dress up one wall using silver tones to provide dimension even to the smallest room. Silver tones will create a major focal point in any business setting, and give any home a true five-star hotel feel!
- Dimension: Tile: 12x12", Thickness: 11.11 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.