Amalfi 3x12 in. Yosemite Blue with Copper flecks Glossy Shell, Terrazzo Elongated Subway Tile, 20PK

  • Mfr # APLAQT8806BRBLU

  • Zoro # G822810235


product price:  $164.99
/pk 20, $8.25/ea
Free Shipping & Returns

Key Features

Material
Shell, Terrazzo
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Size
3 in x 12 in
Coverage Area
5 Sq. ft/ Carton
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLAQT8806BRBLU
Zoro #
G822810235
UPC #
199793000455
Country of Origin
China

Dimensions

Size
3 in x 12 in
Width
3 in
Length
12 in

Details

Material
Shell, Terrazzo
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Yosemite Blue with Copper flecks
Coverage Area
5 Sq. ft/ Carton
Style
Terrazzo
Finish
Glossy
Shape
Brick

Description

Amalfi 3x12 in. Yosemite Blue with Copper flecks Glossy Shell, Terrazzo Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bright, bold, and full of life, this blue terrazzo subway tile brings coastal freshness to modern interiors. Its deep ocean-blue tone is accented with copper and pearlescent shell flecks that shimmer under light, creating a surface that feels both artistic and refined. Each 3x12 tile is made from a unique blend of shell and terrazzo, offering the texture and depth of natural materials with the easy maintenance of modern design. The glossy finish enhances its reflective character, making it a stunning choice for feature walls, shower surrounds, or backsplash installations. This rectangular format adds versatility, allowing for creative layouts stacked, herringbone, or offset for a look that suits both contemporary and coastal spaces. Designed for indoor wall applications, it pairs beautifully with soft neutrals, gold fixtures, or matte white finishes for a sophisticated seaside-inspired effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products