Antiek 2.58 in. x 7.9 in. Glossy Green Ceramic Subway Deco Wall Tile 5.38 sq. ft./case, 38PK

  • Mfr # MODDECCEL258

  • Zoro # G111637611


product price: $64.99
/pk 38, $1.71/ea

Key Features

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Color
Sage Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODDECCEL258
Zoro #
G111637611
UPC #
840175542437
Country of Origin
China

Dimensions

Length
7.9 in
Width
2.58 in
Thickness
0.31 in
Size
2.58 in x 7.9 in

Details

Color
Sage Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Subway
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Innovation intertwines with timeless elegance in this gray ceramic subway tile. Using this high-quality ceramic tile with raised details, you will step into a world where walls come alive with texture. This tile invites you to explore the extraordinary possibilities that lie within. Each piece of tile tells a unique story, creating a symphony of tactile delight and neutral aesthetics. Like the graceful strokes of a master painter's brush, these gray tiles weave a story on your backsplashes. Immerse your shower in a realm of unmatched beauty and intrigue, using it for a stunning statement wall design. This subway tile can be the foundation for your creativity in your space while ensuring the ease of cleaning in wet areas, such as showers, kitchens, bathrooms and more. Bring your walls to life with a gray subway tile design that is inviting with a textured allure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products