Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Ivory White Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88ORO2424
- Zoro # G922810173
product price:Â
$
186.99
/pk of 4, $46.75/ea
Sold in multiples of 4Â pks for
$747.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Material
Marble
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88ORO2424
- Zoro #
- G922810173
- UPC #
- 199793001537
- Country of Origin
- Italy
- Material
- Marble
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Matte
- Style
- Marble-look Vein
- Coverage Area
- 15.5 Sq. ft/ Carton
- Shape
- Square
- Color
- Ivory White
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Ivory White Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). The Oro 24x24 Tile embodies the quiet elegance of Italian marble with a warm white beige tone and subtle golden veining. Its design draws inspiration from classic European interiors, where luxury feels effortless and timeless. Crafted from color body porcelain, it delivers the depth and movement of natural stone with modern strength and low maintenance. The matte surface softens reflections, bringing a calm and natural finish that works beautifully in open living areas, spa-inspired bathrooms, or modern kitchens. Its large format and rectified edges create smooth visual continuity, making spaces feel open and refined. Perfect for walls, floors, showers, and high-traffic residential areas, this tile balances beauty with durability. Pair it with soft neutrals or brushed metal accents to create a light, inviting atmosphere that feels both sophisticated and serene.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.