Arrow 12x126 Polished White Eastern White and Glass Marble Mosaic Wall Tile, 5PK

  • Mfr # APLANG8804A

  • Zoro # G613780389


product price:  $340.99
/pk 5, $68.20/ea
Free Shipping & Returns

Key Features

Length
12.6 in
Width
11.8 in
Thickness
9.53 mm
Color
White
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLANG8804A
Zoro #
G613780389
UPC #
840175584772
Country of Origin
China

Dimensions

Length
12.6 in
Width
11.8 in
Thickness
9.53 mm

Details

Color
White
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Garage Walls
Material
Eastern White and Glass
Shape
Diamond; Diamond
Finish
Polished; Smooth
Coverage Area
5 Sq. ft

Description

Discover the distinctive flair of our Arrowhead Eastern White Marble and Antique Mirror Glass Waterjet Tile! Crafted with care; it offers a gorgeous blend of classic elegance and contemporary flair, perfect for accentuating the look and feel of commercial spaces and home décor projects. Whether you’re looking to create a focal point in a grand entrance hall or add exquisite appeal to a hotel lounge, the combination of marble and glass tile is sure to impress! This white tile offers infinite possibilities for crafting stunning interior walls. Give your living areas a contemporary twist by adding geometric splendor through an accent wall, bar nook, or decorative trim. Used as a kitchen backsplash tile, it lends a touch of sophistication—pairing effortlessly with any style of cabinetry and countertop. Create the same gorgeous effect on shower walls or bathtub surrounds.Polished mosaic tile has a reflective quality that allows light to bounce off its surface, imparting striking depth and a radiant glow. This visual effect will elevate any humdrum space into an inviting sanctuary. Practically, glass and marble mosaics are durable and resistant. With proper care, your new wall tilework will retain its charm and allure for years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.