Artisana 12x12 in. Silver Gray Textured, Foiled Resin Arabesque Lantern Mosaic Wall Tile, 5PK

  • Mfr # APLBRJ881A

  • Zoro # G122810232


original price:  $444.99 , new price: $377.99 , 15 percent off
new price:  $377.99
/pk 5, $75.60/ea
Free Shipping & Returns

Key Features

Size
12 in x 12 in
Style
Arabesque Lantern
Length
12 in
Coverage Area
5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLBRJ881A
Zoro #
G122810232
UPC #
199793000509
Country of Origin
China

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Color
Silver Gray
Style
Arabesque Lantern
Coverage Area
5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Shape
Arabesque
Finish
Textured, Foiled
Material
Resin

Description

Artisana 12x12 in. Silver Gray Textured, Foiled Resin Arabesque Lantern Mosaic Wall Tile (5 sq ft/case, 5-Pack). Silver Foil Arabesque Mosaic adds a striking blend of texture and shine with its resin body and shimmering gray-silver finish. The timeless arabesque lantern pattern makes a bold statement on kitchen backsplashes, shower walls, fireplace surrounds, accent walls, and bar fronts. Each 12x12 mesh-mounted sheet creates a seamless pattern that reflects light beautifully, turning any surface into a feature. The textured, foiled surface adds depth and dimension, perfect for both modern and traditional spaces. While approved for indoor walls only, its heat resistance up to 150 deg F makes it an excellent choice behind stoves and cooktops. Easy to install, easy to clean, and designed for decorative impact, this mosaic tile brings a touch of glamour and timeless charm to the spaces where you want attention most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products