
Artisana 3x12 in. Eastern Black Textured Etched Dot Elongated Subway Tile (5 sq ft/case) 20PK
Mfr # APLEFT8801BLA
Zoro # G922811170
product price: $252.99
/pk 20, $12.65/ea
Free Shipping & Returns
Key Features
Coverage Area
5 Sq. ft/ Carton
Length
12 in
Style
Etched Dot
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Eastern Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEFT8801BLA
Zoro #
G922811170
UPC #
199793000561
Country of Origin
China
Dimensions
Length
12 in
Width
3 in
Size
3 in x 12 in
Details
Coverage Area
5 Sq. ft/ Carton
Style
Etched Dot
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Eastern Black
Shape
Brick
Finish
Textured
Color
Eastern Black
Description
Artisana 3x12 in. Eastern Black Textured Etched Dot Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). The Eastern Black Textured Tile delivers a bold, modern look with its deep black color and subtle dot-textured surface. Cut in a versatile 3x12 format, each piece can be stacked vertically, laid in a running bond, or arranged in herringbone patterns to create striking walls and floors. Crafted from durable stone, it is approved for indoor and outdoor walls, shower walls, bathroom floors, kitchen backsplashes, fireplace surrounds, steam rooms, and high-traffic residential floors. Its textured finish adds grip underfoot, making it a practical option for shower floors as well as stylish patios. The rich black surface pairs beautifully with white grout for high contrast or dark grout for a seamless effect. Heat resistant up to 150 deg F, this tile also works well behind cooktops or near fireplaces. Disclaimer: Not recommended for swimming pools or light commercial floors. Best used in residential and decorative wall applications where durability and design matter most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.