
Artisana 3x12 in. Eastern Black Textured Etched Linear Wave Elongated Subway Tile, 20PK
Mfr # APLEFT8802BLA
Zoro # G022810226
product price: $252.99
/pk 20, $12.65/ea
Free Shipping & Returns
Key Features
Style
Etched Linear Wave
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Width
3 in
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLEFT8802BLA
Zoro #
G022810226
UPC #
199793000608
Country of Origin
China
Dimensions
Width
3 in
Length
12 in
Size
3 in x 12 in
Details
Style
Etched Linear Wave
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Shape
Brick
Coverage Area
5 Sq. ft/ Carton
Material
Eastern Black
Color
Eastern Black
Description
Artisana 3x12 in. Eastern Black Textured Etched Linear Wave Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Inspired by the rhythm of ocean tides meeting coastal cliffs, the Etched Waves Black Tile brings movement and drama into modern interiors. Handcrafted from Eastern Black stone, its deep charcoal surface is etched with flowing linear waves that echo the look of weathered wood grain or water-carved rock. The 3x12 format makes it ideal for vertical shower walls, horizontal kitchen backsplashes, moody fireplace surrounds, or bold residential floors, and it also performs beautifully in outdoor and high-heat areas up to 150 deg F. With strength to handle commercial walls and residential traffic, it adapts easily across living rooms, entryways, and spa-inspired bathrooms. While versatile, it is not recommended for swimming pools or light commercial floors, making it best suited for statement walls and durable residential or hospitality designs. The etched surface not only adds visual depth but also delivers a tactile quality that elevates modern and rustic spaces alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.