Artisana 3x12 in. White Textured Bianco Carrara Etched Chevron Elongated Subway Tile, 20PK

  • Mfr # APLEFT8803CAA

  • Zoro # G222810170


product price:  $290.99
/pk 20, $14.55/ea
Free Shipping & Returns

Key Features

Coverage Area
5 Sq. ft/ Carton
Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Width
3 in
Size
3 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEFT8803CAA
Zoro #
G222810170
UPC #
199793000653
Country of Origin
China

Dimensions

Width
3 in
Size
3 in x 12 in
Length
12 in

Details

Coverage Area
5 Sq. ft/ Carton
Finish
Textured
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
White
Shape
Brick
Material
Shell, Terrazzo
Style
Etched Chevron

Description

Artisana 3x12 in. White Textured Bianco Carrara Etched Chevron Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). The Etched Chevron Carrara tile transforms classic white marble into a striking statement piece. Crafted from Bianco Carrara with a subtle chevron etching, this textured 3x12 format blends elegance with modern edge. The crisp white base laced with natural grey veining creates depth and sophistication, perfect for adding character without overwhelming a space. This tile adapts beautifully across applications: indoors and outdoors, on shower walls, bathroom floors, steam rooms, fireplaces, and high-traffic residential areas. It also performs well in heat-prone spots up to 150 deg F and in commercial wall settings. Not suitable for swimming pools or light commercial flooring. Imagine this tile lining a spa-like shower, wrapping around a fireplace wall, or running along a feature backsplash in a modern kitchen. Its clean geometry and marble texture bring harmony to both contemporary lofts and traditional interiors. Durable, textured, and low-maintenance, it’s as functional as it is beautiful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products