
Artisana 3x12 in. White Textured Bianco Carrara Etched Dot Elongated Subway Tile (5 sq ft/case) 20PK
Mfr # APLEFT8801CAA
Zoro # G522810214
original price:Â $252.99 , new price: $214.99 , 15 percent off
new price:Â $214.99
/pk 20, $10.75/ea
Free Shipping & Returns
Key Features
Finish
Textured
Coverage Area
5 Sq. ft/ Carton
Material
Bianco Carrara
Length
12 in
Style
Etched Dot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLEFT8801CAA
Zoro #
G522810214
UPC #
199793000578
Country of Origin
China
Dimensions
Length
12 in
Size
3 in x 12 in
Width
3 in
Details
Finish
Textured
Coverage Area
5 Sq. ft/ Carton
Material
Bianco Carrara
Color
White
Style
Etched Dot
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Brick
Description
Artisana 3x12 in. White Textured Bianco Carrara Etched Dot Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring timeless marble elegance into your design with this Carrara White Marble Textured Subway Tile. Crafted from authentic Bianco Carrara, each 3x12 tile showcases natural white and gray veining enhanced by a subtle etched dot pattern that adds depth and contemporary charm. The elongated subway format allows versatile layouts, whether stacked vertically for a modern edge or offset for classic appeal. Ideal for shower walls, bathroom floors, kitchen backsplashes, fireplace surrounds, and accent walls, it also works in entryways, outdoor spaces, and heat-exposed areas up to 150 deg F. While durable for light and high-traffic residential floors, its refined look makes it equally suited for commercial wall applications where design impact matters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.