
Artisana 3x12 in. Wooden Grey Textured Etched Reptille Elongated Subway Tile (5 sq ft/case) 20PK
Mfr # APLEFT8804WGA
Zoro # G422811205
product price:Â $261.99
/pk 20, $13.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Size
3 in x 12 in
Material
Marble
Shape
Brick
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLEFT8804WGA
Zoro #
G422811205
UPC #
199793000714
Country of Origin
China
Dimensions
Length
12 in
Width
3 in
Size
3 in x 12 in
Details
Material
Marble
Shape
Brick
Color
Wooden Grey
Style
Etched Reptille
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Coverage Area
5 Sq. ft/ Carton
Description
Artisana 3x12 in. Wooden Grey Textured Etched Reptille Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring depth and character to your space with the Etched Alligator Wooden Grey stone tile. Crafted from natural Wooden Grey marble, each 3x12 piece is etched with an alligator-skin inspired texture, adding a bold, tactile element to walls and floors. The earthy gray tone and subtle veining evoke a grounded, organic feel, perfect for interiors that lean rustic, modern, or spa-inspired. Durable and versatile, this tile works beautifully on indoor and outdoor walls, light and high-traffic residential floors, shower walls, shower floors, and even steam rooms. It withstands heat up to 150 deg F, making it a great choice near fireplaces or behind ranges. Not recommended for swimming pools or light commercial floors. Style it in a walk-in shower for a natural spa retreat, as a striking accent wall in living rooms, or paired with wood and metal finishes for an earthy-luxe kitchen backsplash. For best results, use Laticrete 254 Platinum mortar, Silver Shadow grout, and finish with STONETECH BulletProof sealer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.