Aureate 11.71inx11.71in Natural Light Beige Porcelain Mosaic Wall and Floor Tile 7.62 sqft/cs, 8PK
- Mfr # ROC88IVRMOSA
- Zoro # G811637805
Key Features
Specifications
Details
- MFR #
- ROC88IVRMOSA
- Zoro #
- G811637805
- UPC #
- 840175584475
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Shape
- Uniform Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 7.62
Dimensions
- Length
- 11.71 in
- Width
- 11.71 in
- Thickness
- 9.65mm
- Size
- 11.71 in x 11.71
Description
Turn the ordinary into extraordinary with our light beige square natural rectified mosaic porcelain tile! This stunning beige porcelain tile is perfect for creating a statement in any room. Whether you’re looking to complete your farmhouse style kitchen, relaxing spa, or modern restaurant, these beautiful and durable beige mosaic tiles will transform any space into something special. The light beige colour complements all interior design styles and is ideal to create a way to decorate indoors and outdoors. Crafted out of high-quality porcelain that is non-slippery and resistant to low and high temperatures; don't worry about spills – cleanup is easy with a regular water rinse.
- Dimension: Tile: 11.71X11.71, Thickness: 9.53 mm, Sq ft per sheet: 0.95, Sheets per box: 8, Sq ft per box: 7.62
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.