Aureate 11.71inx11.71in Natural Moss Green Porcelain Mosaic Wall and Floor Tile 7.62 sqft/case, 8PK
- Mfr # ROC88GRNMOSA
- Zoro # G811637539
Key Features
Specifications
Details
- MFR #
- ROC88GRNMOSA
- Zoro #
- G811637539
- UPC #
- 840175584437
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Shape
- Uniform Square
- Finish
- Natural
- Application
- Indoor/Outdoor
- Coverage Area
- 7.62
Dimensions
- Length
- 11.71 in
- Width
- 11.71 in
- Thickness
- 9.65mm
- Size
- 11.71 in x 11.71
Description
Introducing the moss green uniform square natural rectified porcelain mosaic wall and floor Tile. This tile provides the perfect way to bring an elegant and modern look to your interior or exterior projects. With its uniform design, delicate colors, and light-to-heavy foot traffic durability, this Square mosaic tile is a stylish statement piece that will last for years to come. Our green porcelain mosaics tiles are beautiful options for floors and walls in any home, business, retail store, commercial area, restaurant, pub or hotel—especially those that incorporate a contemporary interior design. The hexagon shapes of this mosaic can be used to provide subtle accents of color while still maintaining an air of sophistication throughout your home décor. This addition can add personality to your space without overwhelming it. This product is more than just an indoor material; it contains elements that make it just as suitable for outdoor projects such as patios and garages as well. Its durability ensures that these porcelain tiles will not break easily if subjected to foot traffic under any circumstance; therefore allowing you to worry-free in your decision making process while renovating or decorating accordingly—allowing room for more ambition when designing unique installations!
- Dimension: Tile: 11.71X11.71, Thickness: 9.53 mm, Sq ft per sheet: 0.95, Sheets per box: 8, Sq ft per box: 7.62
- Porcelain material with Natural finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.