
Aureate 19.69inx39.37in Natural Light Blue Porcelain Rectangle Wall Floor Tile 15.99 sqft/case, 3PK
Mfr # ROC88BLU2040A
Zoro # G311637442
product price: $253.99
/pk 3, $84.66/ea
Sold in multiples of 4 for $1,015.96
Item requires special delivery charges. A $33.75 per item surcharge will be applied.
Key Features
Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROC88BLU2040A
Zoro #
G311637442
UPC #
840175584376
Country of Origin
Spain
Dimensions
Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Details
Material
Porcelain
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Rectangle
Finish
Natural
Application
Indoor
Coverage Area
15.99
Description
Are you looking to add a touch of style to your home or commercial space? Look no further than our light blue color natural large format porcelain tile. It is perfect for bathrooms, showers, living rooms and lobbies, or for adding life to any outdoor space. Our porcelain tile is slip-resistant and water resistant, making it an ideal choice for a heavy foot traffic environment in the commercial setting - such as a restaurant, hotel lobby floor, office building and more. The natural rectified large format provides a timeless look that works well as kitchen backsplash, steam room floors or patios surfaces. Plus, with its easy to maintain and scratch-resistant qualities, the beauty of our large format porcelain wall &floor tile will stand the test of time. Watch your home or commercial space blossom with style.
- Dimension: Tile: 19.69x39.37", Thickness: 9.65 mm, Sq ft per sheet: 5.33, Sheets per box: 3, Sq ft per box: 15.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.