
Whitehill Ashwood 9''x48'' Matte Porcelain Wood Look Floor & Wall Tile, 4PK
Mfr # ZOR-PT-0781
Zoro # G012092175
original price:Â $57.99 , new price: $34.79 , 40 percent off
new price:Â $34.79
/pk 4, $8.70/eaKey Features
Length
48 in
Width
9 in
Thickness
0.25 in
Size
9 in. x 48 in.
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-PT-0781
Zoro #
G012092175
UPC #
-
Country of Origin
Spain
Dimensions
Length
48 in
Width
9 in
Thickness
0.25 in
Size
9 in. x 48 in.
Height
0.75 in
Details
Material
Porcelain
Color
Ashwood
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Collection
Whitehill
Description
Revamp your living areas with Whitehill Ashwood porcelain tile. This contemporary porcelain wood tile presents a captivating light sun-bleached effect, featuring washed wood tones and subtle knots and grains for a serene atmosphere. Highlighting a varied range of distinctive wood grain patterns, each tile captures the intricate essence of real wood planks, ensuring a lively and enduring appeal. Its polished matte finish exudes sophistication, while the pressed edge design offers a timeless aesthetic, suitable for both wall and floor installations. Whether enhancing charming backsplashes and walls or embellishing floors in residential or commercial spaces, this resilient porcelain tile effortlessly withstands daily wear and tear, boasting water, scratch, and stain-resistant properties. Embrace the resilience and minimal upkeep of porcelain while upholding the allure of genuine wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.