Aureate 19.69inx39.37in Natural White Dove Porcelain Rectangle Wall Floor Tile 15.99 sqft/case, 3PK

  • Mfr # ROC88WHT2040A

  • Zoro # G211637801


product price:  $253.99
/pk 3, $84.66/ea
Sold in multiples of 4 for $1,015.96
Item requires special delivery charges. A $33.75 per item surcharge will be applied.

Key Features

Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROC88WHT2040A
Zoro #
G211637801
UPC #
840175584482
Country of Origin
Spain

Dimensions

Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in

Details

Material
Porcelain
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Rectangle
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
15.99

Description

Designed to make an elegant addition to a modern design project, white dove rectangle large format natural rectified porcelain tile is the perfect choice for any room in your home. Delivering timeless beauty and lasting durability, this white porcelain tile provides the classic look of traditional marble with enhanced performance that resists stains and slips. Enjoy the upscale look of these white rectangle tiles in a variety of residential and commercial applications, from small accent showers to large commercial surfaces such as mudroom entryways or restaurant bathrooms. These white natural tiles are also ideal for kitchen backsplashs, countertops, tub surrounds, bathroom walls, laundry rooms and more. Crafted from high quality porcelain material and non-slippery features that make it strong enough for even high-traffic floors like bars, hotels or restaurants. Attach coordinating tile grout or tile trim to extend the finished look - and you're ready to go. No matter what size or shape of interior space you have, trust this white porcelain tile to create a fresh sleek appeal with added strength
  • Dimension: Tile: 19.69x39.37", Thickness: 9.65 mm, Sq ft per sheet: 5.33, Sheets per box: 3, Sq ft per box: 15.99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products