Aureole 8.66 in. x 9.84 in. Matte Slate Gray Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # ENC88SLTGRTA
- Zoro # G214562070
Key Features
Specifications
Details
- MFR #
- ENC88SLTGRTA
- Zoro #
- G214562070
- UPC #
- 840175591695
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Slate Gray
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
Our gray 9 X 10 inches Hex Matte Porcelain Tile has a neutral hue, delivering yet a fresh, modern aesthetic, that makes a bold statement. Create a visually striking look with our unique hexagonal shape which can be oriented in either a flat-topped or pointy-topped direction. Enhancing the contemporary design and adding to the tile’s refined look is the matte finish that hides imperfections and provides a soft and grounded feel. These tiles have a grayish center accompanied by an elongated hexagonal shape, reminiscent of picket tiles in a dark gray hue on three sides. They have 24 distinct faces and a V2 slight variation giving that artisanal feel and, at the same time adding to the authenticity of your interior or exterior spaces. Made in Spain, these tiles are beautiful and charming suiting both residential and commercial applications, including kitchens, bathrooms, and high-traffic areas, excluding pools.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.