Aureole 8.66 in. x 9.84 in. Matte Cloud Gray and Brown Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # APLENC88CENA
- Zoro # G614562076
Key Features
Specifications
Details
- MFR #
- APLENC88CENA
- Zoro #
- G614562076
- UPC #
- 840175591640
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Cloud Gray and Brown
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
Looking for an addition to make a daring style statement in your home or office space? Get ready to create a captivating space with our gray matte porcelain tile. Approved for commercial spaces and home decor projects, these small format tiles pair well with various decor styles; from contemporary and sophisticated to chic and luxurious. The gray tiles complemented by wood-colored trims, set the tone for a cool and inviting ambiance. They serve as a frame for your tiles, also instilling luxury into your space. They are ideal for crafting an accent wall in your living room or adding style to your commercial spaces. Textured tiles are highly durable, hiding any imperfections on your walls and floors that may occur after continuous use. They are easy to clean and maintain. You are sure to receive the best compliments when you pick our gray textured tiles for your space and simply position them side by side to extend the pattern.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.