Beige 11.7 in x 11.7 in Glass, Resin Polished Floor and Wall Mosaic Tile 9.51 sqft/case, 10PK
- Mfr # APLDSA882305A
- Zoro # G311319782
Key Features
Specifications
Details
- MFR #
- APLDSA882305A
- Zoro #
- G311319782
- UPC #
- 840175527588
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass, Resin, Stone
- Shape
- Square
- Finish
- Polished, Foiled
- Coverage Area
- 9.51 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 0.31 in
Description
Glass, resin and stone tiles shape into 1x1 squares for a traditional pattern, each bringing different colors and textures to create one unique mosaic tile. A stylish combination of different materials and finishes creates this one-of-a-kind texture that increases richness and depth in any design. Can’t decide between multiple design styles? This mosaic tile brings traditional, modern and eclectic all at once with a touch of shine. This mosaic tile is a stylish choice to keep a neutral bathroom from washing out, to add decorative sparkle to a fireplace facing or to create a rich statement wall that injects character and flair to a living room, entryway or lobby. If you’re looking for an authentic decor detail that will bring design envy to your home, this mosaic tile is a tasteful choice.
- Weight and Dimension: Individual tile - 1-in x 1-in, Mosaic sheet - 11.7-in W x 11.7-in L, Thickness - 0.31-in, Sq ft per sheet - 0.951, Sheets per box - 10, Sq ft per box - 9.51
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.