
Beige 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLCAS88002A
Zoro # G311320184
original price:Â $152.99 , new price: $139.99 , 8 percent off
new price:Â $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Beige
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Pool and More
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLCAS88002A
Zoro #
G311320184
UPC #
840175523467
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
Beige
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Pool and More
Material
Glass
Shape
Brick
Finish
Glossy, Matte, Textured
Coverage Area
4.83 sq. ft
Description
This glass and marble mosaic tile is a modern decor element with a sleek pattern and a touch of gleam. It combines the sophisticated beauty of white marble with the luminous appeal of grey glass tile for a visually appealing surface. The elegantly classic combination of white and grey creates a soft contrast that results in a clean and airy look. Preferred for its long linear shape pattern, its vertical installations can create walls with a waterfall effect thats perfect for the shower or accent wall. Its mesh backing allows tile to be cut for smaller uses, such as a tile band for the kitchen backsplash, shower head or niche design. The glass mosaic tile is an attractive, easy to clean and heat-resistant solution for a fireplace surround, vanity backsplash or light-traffic floor designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.