Beige 11x11 Crema Marfil, Emperador Dark Floor and Wall Mosaic Tile 4.2 sqft/case, 5PK

  • Mfr # APLVL88B26A

  • Zoro # G611319840


product price:  $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Thickness
0.37 in
Material
Crema Marfil, Emperador Dark
Shape
Basketweave
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLVL88B26A
Zoro #
G611319840
UPC #
840175529261
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Thickness
0.37 in

Details

Material
Crema Marfil, Emperador Dark
Shape
Basketweave
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.2 sq. ft

Description

This Crema Marfil, Emperador Dark Marble warm cream tile is a stylish way to give your space a stimulating and cozy atmosphere. It beautifully marries subtle beige tones with brown accents for a light and airy feel in the kitchen, living room or shower. The classic woven pattern provides a versatile background for many traditional and modern design ideas. Whether it’s a backsplash. shower or accent wall design you create, using this beige basketweave tile will create an organic and dynamic feel that’s aligned with the classic old-world beauty.
Dreaming of dressing your bath in beige for the ultimate tranquil retreat? Creating a sand-like wall and floor with beige tiles is a surefire way to design a calming space.spa! Evoke an inviting environment in the kitchen with a beige basketweave tile backsplash that also conveys a dynamic effect. Elegant and glamorous, this marble woven tile is an exciting look that can revamp an otherwise plain room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.