Beige 12.6 in x 24.6 in Porcelain Matte Floor and Wall Tile 10.76 sqft/case, 5PK

  • Mfr # ENVIALMIDEC

  • Zoro # G311320399


product price:  $118.99
/pk 5, $23.80/ea
Sold in multiples of 6 for $713.94
Free Shipping & Returns

Key Features

Length
24.6 in
Width
12.6 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENVIALMIDEC
Zoro #
G311320399
UPC #
840175529643
Country of Origin
Spain

Dimensions

Length
24.6 in
Width
12.6 in
Thickness
0.31 in
Height
2 in

Details

Material
Porcelain
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.76 sq. ft

Description

This 3D porcelain tile explores the natural stone look in an innovative multidimensional surface that creates upscale elegance in the space. Its old-meets-new appeal with a unique textured finish conveys the illusion of depth and dimension with a beautiful tactile quality that transforms any plain wall into a unique and stylish one. Design sculptural walls for your bathroom, kitchen, fireplace surround or lobby with great durability and maximum visual impact! This textured porcelain tile is a design masterpiece for your interior and exterior walls, low traffic floors, shower walls and steam room designs with the strength and longevity you want from a tile install. You will benefit from the non-porous quality and ease of maintenance that comes with porcelain, so you spend less time cleaning and more time admiring your beautiful porcelain surface!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products