Beige 7.9 in x 47.2 in Porcelain Matte Floor and Wall Tile 10.36 sqft/case, 4PK

  • Mfr # OREIRUSIBIAI

  • Zoro # G711320142


product price: $123.99
/pk 4, $31.00/ea
Sold in multiples of 5 for $619.95
Free Shipping & Returns

Key Features

Length
47.2 in
Width
7.9 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OREIRUSIBIAI
Zoro #
G711320142
UPC #
840175529957
Country of Origin
Italy

Dimensions

Length
47.2 in
Width
7.9 in
Thickness
0.31 in
Height
2 in

Details

Material
Porcelain
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.36 sq. ft

Description

Bring the loving farmhouse flavor into your home with our stunning wood-look porcelain tiles! Known for their durability, resilience, and versatility, these tiles combine the rich grains of natural hardwood with a water and scratch resistant porcelain surface to make your life easier. Low maintenance and ease of care makes them a superior choice for bathrooms, kitchens and high moisture areas as well as other living areas and commercial settings projects with high foot traffic. The best flooring for our four-legged friends and busy households, wood-look porcelain tile will resist daily wear and tear that real hardwood cannot withstand! Its a stunning choice for a cozy home as well, creating a natural flooring for living rooms, Scandinavian bathrooms, farmhouse kitchens and more. Love the look of wood panels? Enjoy the hardwood beauty without its upkeep with stunning porcelain tile wall covering designs! With these tiles, theres no need to dont sacrifice style for durability. Fill your home with the organic beauty of wood planks while keeping maintenance to minimum with porcelain tiles designed to last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.