Beige 9.5 in x 9.5 in Porcelain Matte Floor and Wall Tile 10.43 sqft/case, 20PK

  • Mfr # ROYIBIAIHEX

  • Zoro # G011320293


product price:  $176.99
/pk 20, $8.85/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
9.5 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROYIBIAIHEX
Zoro #
G011320293
UPC #
840175530076
Country of Origin
Italy

Dimensions

Length
9.5 in
Width
9.5 in
Thickness
0.31 in
Height
7 in

Details

Material
Porcelain
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
10.43 sq. ft

Description

If you love vintage design but the thought of cleaning the grout between hexagon mosaics gives you shakes, this large hex tile is perfect for you! This innovative hexagon tile is perfect for making a big geometric statement in design while keeping the maintenance at minimum. Its large size allows for reduced grout lines, continuous surfaces, and less effort to keep your tiles clean! Whats more, porcelain surface is non-porous, meaning resistant to water and stains in any kitchen, bathrooms, or even high-traffic floor installations. Its textured wood-look finish is the other feature that makes our hexagon tiles unique and authentic. You can use it to create modern statements by installing large wood-look hex floors in your living room, or as a permanent artwork on your walls as a long-wearing alternative to patterned wallpaper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.