
Beige Brown 11.8 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLJWS8801A
Zoro # G011319952
product price:Â $1,816.99
/pk 20, $90.85/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8801A
Zoro #
G011319952
UPC #
840175527601
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Beige and Brown
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
Add an exquisite touch to your home with mother-of-pearl tile that is a dazzling choice for any interior design. With a fragile beauty that is inherently feminine and alluring, this shell tile creates walls with a unique lustrous surface. Its polished surface reveals the beauty of brown and beige hues that is sure to please a variety of design tastes. The layers of nacre on the mother-of-pearl act like tiny prisms, refracting light in a way that it reveals all the colors of a rainbow! Due to its organic nature, the movement found in each piece ensures that no two tiles are ever the same. The timeless beauty of shell tile lends itself to be used in many different ways, whether as a brilliant backsplash for the kitchen, decorative border for the floor or as an iridescent accent wall in residential or commercial design. Despite its delicate appeal, pearl tile comes with a durable finish that is stain-resistant and easily cleanable. Provide a pearlescent backdrop to your living areas while keeping maintenance to a minimum. Create bathrooms inspired by the beautiful seaside, or bring up a coastal mood to a kitchen. Show the elegance and luxury found in the Mother Nature herself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.