
Black 1x12 Eastern Black Marble Honed Pencil Liner Tile Trim 0.67 sqft/case, 10PK
Mfr # APLMTX884HA
Zoro # G611320488
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.8 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMTX884HA
Zoro #
G611320488
UPC #
840175526796
Country of Origin
China
Dimensions
Length
12 in
Width
0.8 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
0.67 sq. ft
Description
No wall tile job can ever be complete without a complementing tile trim. This is because tile trims do an absolutely perfect job of edging the exposed edges of wall tiles and backsplashes. This Eastern Black marble pencil tile works wonders to ensure your project is finished properly and will last many years to come. Small in size but high-performance enough for maximum function, this pencil tile trim puts the finishing touch on any number of projects. What’s more, it can serve as a sleek border where you want to frame stove backsplashes, create a raised border around a niche, or just create interest on a flat black marble wall. Whether you’re using matching black tiles or not, our Nero Marquina pencil trim will do a great job of neatening up the edges of any tiling project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.