Black 3 in x 6 in Glass Matte Wall Subway 5 sqft/case, 40PK

  • Mfr # APLA88091M 3X6A

  • Zoro # G411320480


product price:  $89.69
/pk 40, $2.24/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
3 in
Thickness
0.31 in
Color
Black
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, steam rooms and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLA88091M 3X6A
Zoro #
G411320480
UPC #
840175524204
Country of Origin
China

Dimensions

Length
6 in
Width
3 in
Thickness
0.31 in

Details

Color
Black
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, steam rooms and more
Material
Glass
Shape
Subway
Finish
Matte
Coverage Area
5 sq. ft

Description

Glass subway tile is definitely a staple in the design world - and for good reason. Its sleek, easy to clean and creates a spacious feel in any area. Best of all, its simple elegance works with many decor styles from transitional to modern, farmhouse or minimalist. With a frosted matte finish that delivers a more quiet look than the polished glass, this glass tile delivers a soft touch while providing a muted look in modern or contemporary settings..Do you only imagine perfectly straight rows of 3x6-inch tile blocks with this subway tile? You can switch things up a bit by opting for a herringbone, chevron or vertical bond style, and add a sense of energy and sophistication to a stove backsplash, shower niche or accent wall. Contrasting grout color will also create a more dramatic look, as a simple way to really make the tile pop! Whichever way you choose to install, our matte glass subway tile versatile tiles is a fail safe way to incorporate modern appeal and texture into your most-loved living spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.