Black 3x6 Eastern Black Marble Honed Subway Floor and Wall Tile 5 sqft/case, 40PK
- Mfr # APLFTX8836HA
- Zoro # G611320082
Key Features
Specifications
Details
- MFR #
- APLFTX8836HA
- Zoro #
- G611320082
- UPC #
- 840175525935
- Country of Origin
- China
- Material
- Marble
- Shape
- Subway
- Color
- Black
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Honed
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 6 in
- Width
- 3 in
- Thickness
- 0.37 in
Description
There’s a reason this timeless look has been going strong in design for more than a century! Prized for their high functionality without sacrificing beauty, marble subway tiles just scream classic and elegant. Because of its unique veining and versatile look, it’s a highly sought-after choice for backsplash, accent wall, fireplace and shower designs. If you don’t like glossy surfaces because you think they’re too reflective, this honed marble subway tile brings a satin finish that lends for a more muted, less formal look. Whether it’s a farmhouse kitchen, minimalist bathroom or traditional living room, it's hard to find a space that is not beautified with a marble subway tile design. And if you’re only picturing subway tile laid in the usual horizontal brick pattern, you’re in for a mistake! Try the herringbone pattern to introduce a bit of old world flair or lay the tiles in a vertical pattern to draw the eyes upward for a more modern look. Whether you choose to elevate your design with a creative pattern, or prefer to keep your design classic and simple, this authentic marble subway tile creates a sense of grandeur wherever it’s laid!.
- Weight and Dimension: Individual tile: 3-in x 6-in, Thickness: 0.375-in, Sq ft per sheet: 0.13, Sheets per box: 40, Sq ft per box: 5
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.