Shop APOLLO TILE
See all product information
Create Account
Cloud Gray 3 in x 6 in Marble Polished Floor and Wall Subway 5 sqft/case, 40PK
- Mfr # APLFGR8836PA
- Zoro # G611319987
product price:
$
86.25
/pk of 40, $2.16/ea
Key Features
Length
6 in
Width
3 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLFGR8836PA
- Zoro #
- G611319987
- UPC #
- 840175525966
- Country of Origin
- China
- Material
- Marble
- Shape
- Subway
- Color
- Cloud Gray
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 5 sq. ft
Dimensions
- Length
- 6 in
- Width
- 3 in
- Thickness
- 0.37 in
Description
APLFGR8836PA
- •Weight and Dimension: Individual tile: 3-in x 6-in, Thickness: 0.375-in, Sq ft per sheet: 0.13, Sheets per box: 40, Sq ft per box: 5
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.