Blue 11.7 in x 11.7 in Glass, Metal Glossy Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK
- Mfr # APLHTC88077-15A
- Zoro # G111319739
Key Features
Specifications
Details
- MFR #
- APLHTC88077-15A
- Zoro #
- G111319739
- UPC #
- 840175525263
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls and More
- Material
- Glass, Metal
- Shape
- Square
- Finish
- Glossy, Textured
- Coverage Area
- 4.75 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 0.31 in
Description
Glowing and lively, this silver glass mosaic tile deserves to be called a fantastic one. If you prefer neutral palettes with metallic details to give your interior some luster, this 1x1 glass tile has all the glamour you need ! Looking to add a little touch of glimmer? Use this glass tile to dazzling detail to a shower or to create a star-worthy accent wall in the bathroom while enhancing the light that gets into space. This grey mosaic tile gives any bathroom or kitchen little sparkle that is needed to balance dark wood accents as well as to add interest to all-white schemes. Its impervious glossy surface is resistant to stains and easy to wipe clean, which makes tile a low-maintenance material for areas that are prone to get wet or stained.
- Weight and Dimension: Individual tile - 0.6-in x 0.6-in, Mosaic sheet - 11.7-in W x 11.7-in L, Thickness - 0.31-in, Sq ft per sheet - 0.951, Sheets per box - 5, Sq ft per box - 4.75
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.